- Heavy-Duty 2" SDS Max Combination Hammer w/ CTC
- 2304 bpm Max
- 250 rpm Max No Load Speed
| Length | 23 in |
| Impact Energy | 15 poundal ft |
| Amps | 15 A |
| Capacity, in | 2 in |
| RPM | 250 rpm |
| Voltage Rating | 115 |
| Tool Wt. | 19.2 lb |
| Cordless | No |
| Blows/Impacts Per Minute | 2304 blows/min |
| Weight | 32.63 LB |
| EAN or UPC | 28877526423 |

