- Heavy-Duty 12 lb. SDS Max Demolition Hammer
- 2660 bpm Max
- 250 rpm No Load Speed
| Amps | 11.5 A |
| Cordless | No |
| Length | 18 1/2 in |
| Voltage Rating | 115 |
| Blows/Impacts Per Minute | 2660 blows/min |
| Impact Energy | 8 poundal ft |
| Tool Wt. | 12.3 lb |
| RPM | 250 rpm |
| Weight | 22.853 LB |
| EAN or UPC | 28877420370 |

