- Heavy-Duty 12 lb. Spline Demolition Hammer
| Blows/Impacts Per Minute | 2660 blows/min |
| Voltage Rating | 115 |
| Tool Wt. | 13.2 lb |
| Amps | 11.5 A |
| Length | 18 1/2 in |
| Impact Energy | 8 poundal ft |
| Cordless | No |
| Weight | 22.853 LB |
| EAN or UPC | 28877420387 |
| Blows/Impacts Per Minute | 2660 blows/min |
| Voltage Rating | 115 |
| Tool Wt. | 13.2 lb |
| Amps | 11.5 A |
| Length | 18 1/2 in |
| Impact Energy | 8 poundal ft |
| Cordless | No |
| Weight | 22.853 LB |
| EAN or UPC | 28877420387 |