- Heavy-Duty 19 lb. SDS Max Demolition Hammer
- 2304 bpm Max
| Length | 23 in |
| Impact Energy | 15 poundal ft |
| Cordless | No |
| Voltage Rating | 115 |
| Tool Wt. | 19 lb |
| Amps | 15 A |
| Blows/Impacts Per Minute | 2304 blows/min |
| Weight | 31.085 LB |
| EAN or UPC | 28877535517 |
| Length | 23 in |
| Impact Energy | 15 poundal ft |
| Cordless | No |
| Voltage Rating | 115 |
| Tool Wt. | 19 lb |
| Amps | 15 A |
| Blows/Impacts Per Minute | 2304 blows/min |
| Weight | 31.085 LB |
| EAN or UPC | 28877535517 |