- SDS Max Demolition Hammer with Variable Position Side Handle
description
- The top spec D25901K 23.4-lb SDS Max Demolition Hammer with SHOCKS® provides high performance without overheating. The hard hitting and reliable German engineered mechanism, delivers 19 joules of impact energy and a non-air pumping beat piece to extend tool and seal life by eliminating dust from entering the unit. DEWALT's SHOCKS-Active Vibration Control® system reduces vibration at the handles, compared to hammers without such systems. A large rocker switch makes it easy to power on and switch off.
features
- SHOCKS - Active Vibration Control reduces vibration felt by the user at the handles, A Perform and Protect feature
- Non-air pumping beatpiece eliminates masonry dust from entering the unit extending tool and seal life
- Variable impact control dial (9 settings) ensures accurate impact energy depending on the application
- One-step chisel rotation (12 positions) allows the user to quickly and accurately adjust the chisel, not the tool
- Variable position side handle allows 360-degree rotation and 150-degree adjustment for ease of use (handle included)
- 14 amp motor provides high performance and overload protection
- Spring-loaded dust seals ensure longer tool life
- Large rear rubber handle allows easy operation with one or two hands and large on/off rocker switch allows for easy single finger operation
- In-line design for easy operation of tool in horizontal or vertical applications
| Amps | 14 A |
| Handle Type | Variable Position Side Handle |
| Type | Demolition |
| Blows/Minute | 1,020 to 2,040 |
| Cordless | No |
| Impact Energy | 18.5 poundal ft |
| Length | 26.800 in |
| Tool Wt. | 23.4 lb |
| Weight | 36.72 LB |
| EAN or UPC | 885911049108 |

