- Heavy-Duty Pavement Breaker
- 15 A
- 900 bpm Max
description
- The D25980K 1-1/8-in 80-lb demolition hammer delivers a concrete pulverizing 52-joules of impact energy. The dependable and hard hitting German engineered mechanism, delivers long life. With its all metal housing and barrel, this demo hammer was meant for heavy-duty applications like floor trenching for pipe, breaking out stairs/risers, creating openings into shafts, breaking asphalt, loosening/breaking hard packed dirt/gravel/clay and confined space work when big power is needed. The Active Vibration Control® technology employed delivers reduced user vibration for less user fatigue and greater productivity.
features
- SHOCKS - Active Vibration Control reduces vibration felt by the user at the handles
- 52 joules of impact energy provides maximum demolition performance
- 15-amp motor provides maximum power and overload protection
- Rubber coated handles provide greater comfort and control
- Electronic Soft Start increases productivity by reducing bit walking
- Use for general concrete, sidewalk and road demolition, ground-rod driving
- Uses 1-1/8-in Hex Demo Steel
- Compatible with DWH052K chiseling dust extraction system
| Amps | 15 A |
| Impact Energy | 61 poundal ft |
| Blows/Impacts Per Minute | 900 blows/min |
| Voltage Rating | 115 |
| Cordless | No |
| Tool Wt. | 68.3 lb |
| Weight | 80.75 LB |
| EAN or UPC | 28877585918 |

