- Heavy-Duty Pavement Breaker w/ Hammer Truck & Steel
- 900 bpm Max
- 15 A
- 61 ft/lbs of Impact Energy
description
- The D25980K 1-1/8 In. 80 lb demolition hammer delivers a concrete pulverizing 62 joules of impact energy. The dependable and hard hitting German engineered mechanism, delivers long life. With its all metal housing and barrel, this demo hammer was meant for heavy-duty applications like floor trenching for pipe, breaking out stairs/risers, creating openings into shafts, breaking asphalt, loosening/breaking hard packed dirt/gravel/clay and confined space work when big power is needed. The active vibration control technology employed delivers reduced user vibration for less user fatigue and greater productivity.
features
- 62 joules of impact energy provides maximum performance
- SHOCKS™ active vibration control reduces user fatigue and increases comfort and productivity
- 15 Amp motor provides maximum power and overload protection
- Compatible with DWH052K chiseling dust extraction system
- Electronic soft start increases productivity by reducing bit walking
- Rubber-coated handles provide greater comfort and control
- Use for general concrete, sidewalk and road demolition, ground-rod driving
- Independently certified to applicable standards
- Hammer truck provides easy transportation of pavement breaker
- Uses 1-1/8 In. hex demo steel
| Amps | 15 A |
| Voltage Rating | 115 |
| Impact Energy | 61 poundal ft |
| Blows/Impacts Per Minute | 900 blows/min |
| Cordless | No |
| Tool Wt. | 68.3 lb |
| Weight | 123.8 LB |
| EAN or UPC | 28877585932 |

