- Heavy-Duty 1/4 Sheet Palm Grip Sander
features
- Textured, anti-slip top and body grip provide ultimate comfort and control during use
- Dust-sealed switch
- Sealed, 100% ball-bearing construction
- High capacity dust bag with built-in vacuum adapter provides maximum dust collection
- Low-vibration design reduces fatigue
includes
- Dust bag with vacuum adapter
- Sandpaper punch
| Pad or Belt Size | 4 1/2 in x 4 in |
| Voltage Rating | 115 |
| RPM [Max] | 14000 rpm |
| Amps | 2.4 A |
| Tool Wt. | 3 lb |
| Orbit Diameter | 1/16 in |
| Type | Palm |
| Weight | 4.6 LB |
| EAN or UPC | 28877492483 |

