- Heavy-Duty 5" PSA Random Orbit Sander
- 3.0 AMP
- 12000 opm
- 5", 8 Hole Pressure Sensitve Adhesive
features
- Controlled Finishing System™ maintains pad speed and minimizes gouging during start-up
- Dust-sealed switch
- Sealed, 100% ball-bearing construction
- High capacity dust bag with built-in vacuum adapter provides maximum dust collection
- Dual-plane, counter-balanced fan reduces user fatigue
- 5", eight-hole PSA paper allows sanding discs to be switched quickly and easily
- Textured, anti-slip top and body grip provide ultimate comfort and control during use
includes
- Dust bag with vacuum adapter
| Pad or Belt Size | 5 in |
| Tool Wt. | 3.4 lb |
| Orbit Diameter | 3/32 in |
| Voltage Rating | 115 |
| Type | Orbital Sander |
| Amps | 3 A |
| Family Name | Heavy-Duty VS 5" PSA Random Orbit Sander |
| Weight | 4.4 LB |
| EAN or UPC | 28877492520 |

