- Heavy Duty Compact Router Kit
applications
- Perfect for trimming, small edge forming, and hinge routing
features
- Ergonomics allow for comfortable, single-handed control
- Precision-machined, cast aluminum, fixed base provides long term durability
- Extra large locking knob allows for quick and simple motor release and/or course depth adjustment
- Micro-set thumb wheel enables quick and accurate bit depth adjustments
- Spindle lock button allows single-wrench bit changes
- Standard base for basic edge and laminate trimming
- Offset base for trimming backsplashes or scribing in tight spaces
- Tilt base adjusts backward 30° and forward 45° for angled cuts
includes
- Motor
- Standard trim base
- Tilt base
- Offset base
- Collet wrench
- Carry bag
- Hex wrench
| Tool Wt. | 4.5 lb |
| Amps | 5.6 A |
| Voltage Rating | 115 |
| RPM [Max] | 30000 rpm |
| Collet Capacity | 1/4 in |
| Family Name | Laminate Trimmer |
| Weight | 8.15 LB |
| EAN or UPC | 28877577296 |

