- High Performance Small Angle Grinder
- 6" Grinding Wheel
- 2.3 hp
- 9000 rpm Max
features
- Dual abrasion protection provides increased motor protection from damaging dust and debris ingestion
- 13.0 amp/2.3 hp, 9,000 rpm DEWALT built G55 (AC/DC) motor designed for faster material removal and higher overload protection
- Dust Ejection System™ provides durability by ejecting damaging dust and debris particles that enter the tool through the air intake vents
- Keyless adjustable guard provides tool-free guard adjustments, increasing productivity
- Auto-off brushes shut the tool down when the brushes need replacing to avoid tool damage
- Vibration reducing side handle increases comfort for extended use applications
- Low profile, jam-pot gear case provides precise gear alignment for a smoother, quieter transmission while allowing access to tight spaces
- Quick-Change™ wheel release allows tool free wheel removal
- One-piece brush arm prevents brush hang-up due to dust ingestion
| Length | 15 1/4 in |
| Spindle Thread Size | 5/8-11 |
| Type of Grinder | Angle |
| RPM | 9000 rpm |
| Tool Wt. | 4.75 lb |
| Amps | 13 A |
| Control Type | Trigger |
| Grinding Wheel Dia. | 6 in |
| Weight | 8.0 LB |
| EAN or UPC | 885911005531 |

