- Heavy-Duty 4 1/2" - 5" High Performance Grinder
- 13 A/2.3 hp
- 11,000 rpm DEWALT Built G55 (AC) Motor Designed for Faster Material Removal & Higher Overload Protection
features
- G55 AC motor is designed for faster material removal and higher overload protection
- Dust Ejection System™ provides durability by ejecting damaging dust and debris particles that enter the tool through the air intake vents
- Quick-Change™ wheel release allows tool free wheel removal
- Complete Electronic Control™ provides multiple advanced technology features
- Dual abrasion protection provides increased motor protection from damaging dust and debris ingestion
- One-piece brush arm prevents brush hang-up due to dust ingestion
- E-Clutch™ shuts the grinder off when a wheel pinch/stall occurs extending the life of the gears and motor
- Power-Off® advanced overload protection shuts the tool off before it reaches overload or burn-up
- Power-Loss Reset® prevents accidental restarts following a power disruption when the tool is left in the "on" position
- Vibration-reducing side handle increases comfort for extended use applications
- Low profile, jam-pot gear case provides precise gear alignment for a smoother, quieter transmission while allowing access to tight spaces
- Auto-off brushes shut the tool down when the brushes need replacing to avoid tool damage
- Keyless adjustable guard provides tool-free guard adjustments, increasing productivity
| Spindle Thread Size | 5/8-11 |
| Voltage Rating | 115 |
| RPM | 11000 rpm |
| Grinding Wheel Dia. | 4 1/2 in, 5 in |
| Length | 13 in |
| Tool Wt. | 4.6 lb |
| Amps | 13 A |
| Weight | 7.0 LB |
| EAN or UPC | 28877549897 |

