- Heavy-Duty 6" High Performance Cut-Off/Grinder w/ No Lock-On Paddle Switch
- 13 A/2.3 hp, 9,000 rpm DEWALT Built G55 (AC) Motor Designed for Faster Material Removal & Higher Overload Protection
features
- Motor designed for faster material removal and higher overload protection
- No lock-on paddle switch prevents the user from locking grinder on
- Dual Clutch Protection™ prevents the gears from stripping and motor from burning up in a wheel pinch/stall, increasing durability
- Dust Ejection System™ provides durability by ejecting damaging dust and debris particles that enter the tool through the air intake vents
- Quick-Change™ wheel release allows tool free wheel removal
- Dual abrasion protection provides increased motor protection from damaging dust and debris ingestion
- One-piece brush arm prevents brush hang-up due to dust ingestion
- E-Clutch™ shuts the grinder off when a wheel pinch/stall occurs extending the life of the gears and motor
- Power-Off® advanced overload protection shuts the tool off before it reaches overload or burn-up
- Power-Loss Reset® prevents accidental restarts following a power disruption when the tool is left in the "on" position
- Vibration reducing side handle increases comfort for extended use applications
- Low profile, jam pot gear case provides precise gear alignment for a smoother, quieter transmission while allowing access to tight spaces
- Auto-off brushes shut the tool down when the brushes need replacing to avoid tool damage
- Keyless adjustable guard provides tool-free guard adjustments, increasing productivity
includes
- Two-position soft grip side handle
- 6" T27 tool free adjustable guard
- 6" T1 tool free adjustable guard
- Wrench
| Type of Grinder | Angle |
| Tool Wt. | 4.6 lb |
| Voltage Rating | 115 |
| Spindle Thread Size | 5/8-11 |
| Amps | 13 A |
| RPM | 9000 rpm |
| Grinding Wheel Dia. | 6 in |
| Length | 13 in |
| Weight | 9.85 LB |
| EAN or UPC | 28877574417 |

