- Heavy-Duty 4 1/2" Small Angle Grinder Kit
- 10 A AC/DC 11,000 rpm Motor Designed for Faster Material Removal & Higher Overload Protection
| Grinding Wheel Dia. | 4 1/2 in |
| Length | 11 1/4 in |
| Type of Grinder | Angle |
| Tool Wt. | 4.6 lb |
| Voltage Rating | 115 |
| Spindle Thread Size | 5/8-11 |
| Amps | 10 A |
| RPM | 11000 rpm |
| Weight | 9.25 LB |
| EAN or UPC | 28877517568 |

