- Large Angle Grinder
- 7" Grinding Wheel
- 4.1 hp
- 8,000 rpm Max
features
- High power 4 hp (maximum motor HP) 8,000 rpm motor with overload protection provides higher operating speeds under load
- 8,000 rpm provides optimal material removal with 7" grinding wheels
- Two-wire double insulated 'S' jacket rubber cord provides increased durability and life in hot and cold climates
- Light weight design increases productivity in extended use applications
- Epoxy coated field and armature provide long service life against abrasion from airborne debris
- Keyless adjustable guard provides tool-free guard adjustments, increasing productivity
- Low profile gear case allows for work in tight areas
- Automatic turn-off brushes shut down the tool when brushes need to be changed to avoid tool damage
- Five-position side handle provides improved ergonomics for specific applications
| Voltage Rating | 115 |
| Spindle Thread Size | 5/8-11 |
| Tool Wt. | 13.15 lb |
| Grinding Wheel Dia. | 7 in |
| Type of Grinder | Angle |
| Length | 19.200 in |
| RPM | 8000 rpm |
| Amps | 15 A |
| Weight | 16.37 LB |
| EAN or UPC | 28877371269 |

