- Guard
- For 9 in Wheel Diameter
description
- The D284939 9" keyless guard can be adjusted without tools.
features
- 9" keyless guard can be adjusted without tools
| Length | 10.6 in |
| Power Source | Electric |
| Battery Included | No |
| Height | 3.81 in |
| Corded | Yes |
| Width | 7.13 in |
| Weight | 2.25 LB |
| EAN or UPC | 28877371313 |

