- Heavy-Duty 7" Large Angle Grinder
- 15 AC/DC A/4 hp
- 6,000 rpm Motor w/Overload Protection Provides Higher Operating Speeds Under Load
features
- Epoxy coated field and armature provide long service life against abrasion from airborne debris
- Automatic turn-off brushes shut down the tool when brushes need to be changed to avoid tool damage
- Five-position side handle provides improved ergonomics for specific applications
- Two wire double insulated 'S' jacket rubber cord provides increased durability and life in hot and cold climates
- 6,000 rpm speed is designed for versatility in a variety of applications
- Lightweight design increases productivity in extended use applications
- Three-year limited warranty/one-year free service contract
- Keyless adjustable guard provides tool-free guard adjustments, increasing productivity
- Low profile gear case allows for work in tight areas
- High power 4 hp, 6,000 rpm motor with overload protection provides higher operating speeds under load
includes
- 7" guard
- Five-position side handle
| Grinding Wheel Dia. | 7 in |
| Tool Wt. | 19.2 lb |
| Voltage Rating | 115 |
| Type of Grinder | Angle |
| Amps | 15 A |
| RPM | 6000 rpm |
| Spindle Thread Size | 5/8-11 |
| Length | 19.200 in |
| Weight | 14.81 LB |
| EAN or UPC | 28877371245 |

