- Heavy-Duty 7" / 9" Large Angle Sander
features
- Durable magnesium gear case is ergonomically shaped for easy control
- Auto-off brushes shut the tool down when the brushes need replacing to avoid tool damage
- Three-position side handle provides improved ergonomics for specific applications
- Lightweight
- increases productivity in extended-use applications
includes
- Three-position side handle
| Voltage Rating | 115 |
| Amps | 15 A |
| Type | Angle Sander |
| Tool Wt. | 12.9 lb |
| Family Name | Heavy-Duty 7" / 9" Large Angle Sander |
| Spindle Thread Size | 5/8-11 |
| Length | 19.200 in |
| Pad or Belt Size | 7 in Round |
| RPM [Max] | 6000 rpm |
| Weight | 16.37 LB |
| EAN or UPC | 28877371276 |

