- 7" & 9" Diameter
- 6,000 rpm
- Fixed Cord
- Quick Change
- w/Splindle Lock
description
- The D28499X 7-in and 9-in 6,000-rpm 5.3 HP Angle Grinder has a 5-position handle and rotating rear handle for improved ergonomics in cutting, grinding, and other applications. Epoxy coating protects tool from abrasion caused by airborne debris. Great for use in tight spaces and lightweight to increase productivity.
features
- Light weight increases productivity in extended-use applications
- Rotating rear handle provides improved ergonomics in cutting and grinding applications
- 5-position side handle provides improved ergonomics for specific applications
- Epoxy coated field and armature provide long service life against abrasion from airborne debris
- High-power, 15 Amp, 5.3 maximum HP, 6,000 RPM motor with overload protection provides higher operating speeds under load
- Low-profile gearcase allows for work in tight areas
- Keyless adjustable guard provides tool-free guard adjustments to increase productivity
- Automatic turn-off brushes shut down the tool when brushes need to be changed to avoid tool damage
- 6,000-rpm provides optimal material removal with 9-in grinding wheels
- 2-wire double insulated 'S' jacket rubber cord provides increased durability and life in hot and cold climates
includes
- 7" and 9" guards
- Five-position side handle
| Type of Grinder | Angle |
| Grinding Wheel Dia. | 7 in, 9 in |
| Spindle Thread Size | 5/8-11 |
| Amps | 15 A |
| Voltage Rating | 120 |
| Length | 20.700 in |
| RPM | 6000 rpm |
| Weight | 18.22 LB |
| EAN or UPC | 28877371306 |

