- Heavy-Duty 1/2" Variable Speed Cement Shear
features
- Head swivels 360° for cutting convenience
- Variable speed for increased user control
- Reversible, dual-cutting-edge side blades for longer cutting life and increased productivity
- Replaceable center and side blades for longer cutting life and increased productivity
- Powerful, all-ball-bearing motor for long life
| Capacity, Stainless | N/A |
| Amps | 6.5 A |
| Capacity, Steel | N/A |
| Length | 9.100 in |
| Tool Wt. | 4.5 lb |
| Strokes Per Minute | 2500 strokes/min |
| Weight | 6.6 LB |
| EAN or UPC | 28877552057 |

