- Heavy-Duty 14" (355mm) Chop Saw
features
- Three-year limited warranty/one-year free service contract
- Ergonomically designed "D" handle provides a more comfortable hand position, reducing fatigue and increasing productivity
- Quick-lock vise allows for fast clamping on different size materials to increase productivity
- 45° pivoting fence allows for fast and accurate angle cuts
- Steel base allows user to weld jigs or stops directly onto the base
- Spindle lock allows users to make wheel changes quickly and easily
- Integrated top handle allows the saw to be carried around easily
- Heavy-duty lock down pin allows head of the saw to be locked in the carrying position without the use of a chain
- Adjustable spark guard allows user to direct sparks away from work area
- On-board wheel change wrench allows for convenient storage and greatly reduces the risk of lost wrenches
- Compression spring provides smoother movement and increased durability vs. torsion springs
- 15.0 A, 4.0 hp motor provides overload protection, increasing performance and durability
includes
- 14" abrasive wheel
- Wrench
| Amps | 15 A |
| Capacity, in | 4.5 in |
| RPM [Max] | 3800 rpm |
| Tool Wt. | 35 lb |
| Wheel Size | 14 in |
| Family Name | Heavy-Duty 14" (355mm) Chop Saw |
| Arbor Hole | 1 in |
| Voltage Rating | 115 |
| Weight | 39.25 LB |
| EAN or UPC | 28877474847 |

