- 14 in Wheel Size
- 3,800 rpm
description
- The D28710 14" Chop Saw is powered by a 15 Amp motor for high performance without overheating. Ergonomically designed "D" handle is comfortable to reduce fatigue and increase productivity. Features Quick-Lock Vise for fast clamping.
features
- 15 amp/4HP (maximum motor HP) motor provides overload protection, increasing performance, and durability
- Ergonomically designed "D" handle provides a more comfortable hand position, reducing fatigue and increasing productivity
- QUICK-LOCK Vise allows for fast clamping on different size materials to increase productivity
- 45-degree pivoting fence allows for fast and accurate angle cuts
- Spindle Lock allows user to make wheel changes quickly and easily, saving time and money
- Integrated top handle allows the saw to be carried around easily
- On-board wheel change wrench allows for convenient storage and greatly reduces the risk of lost wrenches
- High performance aluminum oxide grain wheels provides for long life, fast cutting, and smoother running wheels
- Compression spring provides smoother movement and increased durability versus torsion springs
includes
- 14 in Abrasive Wheel
- Wrench
| Tool Wt. | 36.5 LB |
| Family Name | Chop Saw |
| RPM | 3,800 rpm |
| Amps | 15 amps |
| Wheel Size | 14 in |
| Type | Corded |
| Weight | 0.0 LB |
| EAN or UPC | 885911236119 |

