- Heavy-Duty 14" Chop Saw w/ Quick-Change Keyless Blade Change System
description
- 45-degree adjustable fence reduces downtime with fast and accurate cuts.
- blade change system and quick-fence and trade
- keyless blade change system is powered by a 15 Amp motor for high performance without overheating. Features two tool-free systems: quick-change and trade
- The D28715 14-in chop saw with quick-change and trade
features
- Quick-lock vise allows for fast clamping on different size materials to increase productivity
- Ergonomically designed "D" handle provides a more comfortable hand position reducing user fatigue and increase productivity
- Patented tool-free, 45º adjustable fence allows for fast and accurate angle cuts without the hassle of using a wrench
- Powerful 15.0 Amp/5.3 HP motor provides more overload capacity, increasing performance and durability
- Soft start extends gear and motor life by reducing start-up torque
- Quick-change blade system increases productivity with tool-free blade, wheel changes
- Extra wide solid steel base provides increased stability when cutting long pieces
- Heavy-duty lock down pin allows saw head to be locked in carrying position without a chain
- Heavy-duty compression spring provides smoother movement and greater durability than torsion springs
- Spindle lock allows user to make quick, easy wheel changes, saving time & money
includes
- Blade change wrench
- Blade bolt
- Blade washer
- 14" abrasive wheel
| Maximum Power Output (Watts/HP) | N/A |
| Wheel Size | 14 in |
| Voltage Rating | 120 |
| Arbor Hole | 1 in |
| Amps | 15 A |
| Capacity, in | 5 in |
| RPM [Max] | 4000 rpm |
| Tool Wt. | 39 lb |
| Watt Rating | N/A |
| Disc Diameter | 4 in |
| Weight | 45.85 LB |
| EAN or UPC | 28877571041 |

