- Heavy-Duty 12" Cut-Off Machine
features
- Adjustable guard for different cutting depths mounted at two points to maintain proper alignment
- helps prevent climbing in the cut
- Rotation directs sparks and debris towards front of tool
- Dust-sealed switch
- Spindle lock button for fast, easy wheel changing
- Epoxy coated field and armature provide long service life against abrasion from airborne debris
includes
- Metal cutting wheel
- Masonry cutting wheel
- Wrench
| Tool Wt. | 15 lb |
| Capacity, in | 4.75 in |
| Amps | 15 A |
| Wheel Size | 12 in |
| Family Name | Heavy-Duty 12" Cut-Off Machine |
| Voltage Rating | 115 |
| Weight | 33.75 LB |
| EAN or UPC | 28877340999 |

