- Heavy-Duty 14" (355mm) Cut-Off Machine
features
- Epoxy coated field and armature provide long service life against abrasion from airborne debris
- Rotation directs sparks and debris towards front of tool
- helps prevent climbing in the cut
- Dust duct provides access to dust extraction while cutting concrete
- Soft start reduces reactionary torque during start-up
- Dust-sealed switch
- Automatic turn-off brushes shut down the tool when brushes need to be changed to avoid tool damage
- Adjustable guard for different cutting depths mounted at two points to maintain proper alignment
- Spindle lock button for fast, easy wheel changing
includes
- Wrench
- Masonry cutting wheel
- Metal cutting wheel
- Integral dust duct
| Voltage Rating | 115 |
| Amps | 15 A |
| Tool Wt. | 15 lb |
| Capacity, in | 4.75 in |
| Family Name | Heavy-Duty 14" (355mm) Cut-Off Machine |
| Wheel Size | 14 in |
| Weight | 34.25 LB |
| EAN or UPC | 28877508443 |

