- Heavy-Duty Deep Cut Variable Speed Band Saw
features
- Rubber bumpers protect guards from jobsite abuse
- Well-balanced design allows for more accurate cuts
- Innovative sight light allows user to see cut line in any jobsite environment
- 4 3/4" deep cut capacity for round or rectangular stock
- Dual bearing blade guide rollers
- Durable, adjustable material guide
- Large front handle
- Ergonomic soft grip back handle provides comfort during use
- Externally replaceable brushes allow for quick repairs on the jobsite
- Speed control knob allows user to tailor blade speed for various applications
- Integrated hang hook allows user to hang the saw without damaging front handle or castings
- Adjustable guard
includes
- Hex wrench
- Standard 44 7/8" x 1/2" x 0.02" blade
| Round Stock Capacity | 4 3/4 in |
| Amps | 6 A |
| Rectangular Length Capacity x Height | 4 3/4 in x 4 3/4 in |
| No Load SFPM | 80 to 280 ft/min |
| Blade Size | 44 7/8 x 1/2 x 0.02, 44 7/8 x 1/2 x .020 |
| Tool Wt. | 15 lb |
| Voltage Rating | 120 |
| Length | 21 in |
| Weight | 22.5 LB |

