- Heavy-Duty Coil Roofing Nailer
| Nail/Staple Length | 3/4 in to 1 3/4 in |
| Nail/Staple Type | Roofing Nails |
| Type | Nailer |
| Capacity | 120 Coil |
| Weight | 6.25 LB |
| EAN or UPC | 28877431161 |
| Nail/Staple Length | 3/4 in to 1 3/4 in |
| Nail/Staple Type | Roofing Nails |
| Type | Nailer |
| Capacity | 120 Coil |
| Weight | 6.25 LB |
| EAN or UPC | 28877431161 |