- Heavy-Duty 18 Gauge Narrow Crown Stapler
| Type | Stapler |
| Nail/Staple Type | 18 gauge Staples |
| Nail/Staple Length | 1/2 in to 1 1/2 in |
| Air Inlet | 1/4 |
| Capacity | 100 Staples |
| Weight | 6.887 LB |
| EAN or UPC | 28877559568 |
| Type | Stapler |
| Nail/Staple Type | 18 gauge Staples |
| Nail/Staple Length | 1/2 in to 1 1/2 in |
| Air Inlet | 1/4 |
| Capacity | 100 Staples |
| Weight | 6.887 LB |
| EAN or UPC | 28877559568 |