- 16 Gauge Medium Crown Stapler
| Nail/Staple Length | 1 in to 2 in |
| Nail/Staple Type | 16 gauge Staples |
| Capacity | 160 |
| Type | Stapler |
| Air Inlet | 3/8 |
| Weight | 6.0 LB |
| EAN or UPC | 28877481647 |
| Nail/Staple Length | 1 in to 2 in |
| Nail/Staple Type | 16 gauge Staples |
| Capacity | 160 |
| Type | Stapler |
| Air Inlet | 3/8 |
| Weight | 6.0 LB |
| EAN or UPC | 28877481647 |