- 31° Clipped Head Framing Nailer
| Nail/Staple Length | 2 in to 3 1/2 in |
| Capacity | 80 |
| Nail/Staple Type | Clipped-Head Framing Nails |
| Type | Nailer |
| Weight | 10.0 LB |
| EAN or UPC | 28877461922 |
| Nail/Staple Length | 2 in to 3 1/2 in |
| Capacity | 80 |
| Nail/Staple Type | Clipped-Head Framing Nails |
| Type | Nailer |
| Weight | 10.0 LB |
| EAN or UPC | 28877461922 |