- Full Round Head Framing Nailer
- 2 - 3-1/2" Nail Length Capacity
- 65 Nails Magazine Capacity
features
- Optimized power design generates power for the toughest applications with less air consumption
- Unique engine design generates power to bury nails in both standard framing lumber and engineered lumber with minimal recoil
- Tool-free adjustable depth allows for quick and easy depth of drive setting
- 360° adjustable rafter hook allow user to hang the tool while it's not in operation
- Trigger lock-off allows trigger to be disabled when not in use
- Wear guards protect the tool and increase job-site durability
- Contact trip provides aggressive bite for easier toe-nailing applications
| Magazine Angle | 20 to 22 ° |
| Fastener Type | Nails |
| Nail Diameter | 0.113 in [Min], 0.148 in [Max] |
| Nail Length [Min] | 2 in |
| Handle Type | T-Handle |
| Length | 21 1/4 in |
| Height | 14 1/4 in |
| Nail Style | Full Round Head |
| Magazine Capacity | 65 Nails |
| Control Type | Trigger |
| Nail Length [Max] | 3.5 in |
| Weight | 10.76 LB |
| EAN or UPC | 28877597638 |

