- 1 qt Container Size
description
- Designed for superior pump protection and improved efficiency, the Synthetic Compressor Oil provides optimal lubrication and improved compressor efficiency. This oil allows for quick start-ups and protection in low temperatures and extreme weather conditions. The anti-wear protection means added compressor life and less carbon build-up on valves. Good for 200 hours or 1 year between oil changes.
features
- DEWALT synthetic blue oil provides superior pump protection and improves compressor efficiency
| Power Source | Non-Energy Using |
| Width | 2.25 in |
| Container Size | 1 qt |
| Battery Included | No |
| Length | 4.25 in |
| Height | 8.875 in |
| Weight | 1.88 LB |
| EAN or UPC | 28877356556 |

