- Quadraport Air Line Splitter w/ Regulator
description
- The DEWALT D55040 air line splitter is factory tested to assure leak-free operation. The D55040 has 4 universal push-to-connect couplers for easy operation. This Quadraport can operate at two different PSI settings at the same time, for a wider variety of applications. The DEWALT D55040 air line splitter can support 4 framers, roofers, trim, flooring or automotive users at one time. This will allow a crew to use two different PSI settings off one compressor.
features
- High-flow regulator for increased performance
- A 3/8-in diameter inlet fitting allows higher air flow and reduces PSI drop when used with 1/2 In. hose
- Robust carry handle for added protection
- Hang holes for convenient, secure remote positioning
- Liquid-filled gauge for durability and more accurate reading closer to job site
| Length | 12 1/2 in |
| Height | 4 in |
| Weight | 4.55 LB |
| EAN or UPC | 885911154406 |

