- Heavy-Duty 1 Gallon
- 135 PSI Max Trim Compressor
description
- The DeWalt D55140 one-gallon, max 135-PSI trim compressor is a one-person tool that offers efficiency and dependability. This indispensable hand-carry compressor features a lightweight, compact design and quiet operation for punch-out work. Ideal for finish carpenters and woodworkers, the D55140 can be used for remodeling and custom installation of shelves or other furniture, cabinet trim installation, pressure-testing new plumbing lines, and more.
features
- 0.75 SCFM delivered @ 90 PSI pump, 1.0 Gallon tank and 135 max PSI enables more nails to be fired and provides quicker recovery
- Durable oil free pump provides extended maintenance-free operation
- Low 71 dBA* allows for quieter operation (*tested per ISO3744)
- Roll cage and control panel provide protection to key compressor components
| Tank Size | 1 gal |
| Pump Speed | 2,200 rpm |
| Voltage/Phase | 120/1 |
| Drive Type | Belt |
| Voltage Rating | 120 |
| HP [Max] | 0.300 hp |
| Weight | 29.48 LB |
| EAN or UPC | 28877553993 |

