- Heavy-Duty 2 Gallon
- 150 PSI Max Trim Compressor
features
- 2.0 scfm delivered at 90 psi pump, 2.0 gallon tank and 150 max. psi enables more nails to be fired and provides quicker recovery
- Durable oil free pump provides extended maintenance-free operation
- Low 79 dBA allows for quieter operation (tested per ISO3744)
- Roll cage and control panel provide protection to key compressor components
- Low 8 amp draw motor provides easy start-up and reduces breaker tripping
- Lightweight (30 lb), thin (10.5") and compact design is easy to carry and store
- Ball valve drain allows for quick, thorough tank draining
- Dual quick couplers easily support two nailers
- Convenient cord wrap for easy storage
- High-flow regulator for increased performance
| Air Consumption | 1.8 ft3/min |
| Voltage/Phase | 120/1 |
| Pump Speed | 2,200 rpm |
| Tank Size | 2 gal |
| HP [Max] | 3/5 hp |
| Height | 10 1/2 in |
| Length | 21 1/4 in |
| Voltage Rating | 120 |
| Operating Pressure [Max] | 150 psi |
| Drive Type | Belt |
| Noise Level | 79 dBA |
| Weight | 35.7 LB |
| EAN or UPC | 28877553979 |

