- Heavy-Duty Brad Nailer/Stapler/Compressor Combo Kit
features
- Stapler uses 1" x 1/4", 18 gauge staples, 100 staple capacity
- Nailers' tool-free features: 360º exhaust, depth adjustment thumbwheel
- Nailers have overmolded no-mar pad
- Nailers have side low-nail indicator window
- Nailers have trigger lock off
- Lightweight, compact design
- Nailer uses 1 1/4", 18 gauge straight collated nails, 100 nail capacity
- Ball valve drain allows for quick, thorough tank draining
- High flow regulator and quick-connect couplers allow for increased performance
- Roll cage and control panel provide protection to key compressor components
- Low 8 A draw motor provides easy start-up
- Convenient cord wrap for easy storage
- Durable, oil-free pump
- Dual quick couplers easily support two nailers
- Low 79 dBA allows for lower operational noise, more comfortable work environment
| Staple Length [Max] | 1 in |
| Compressor Part No. | D55141 |
| Nailer Part No. | D51236K |
| Voltage Rating | 115 |
| Staple Width | 1/4 in |
| Staple Length [Min] | 1/2 in |
| Tank Size | 2 gal |
| Stapler Part No. | D51420K |
| Nail Length [Min] | 0.625 in |
| Nail Length [Max] | 1.25 in |
| Weight | 55.0 LB |
| EAN or UPC | 28877570747 |

