- Heavy-Duty 200 PSI
- 4.5 Gallon Electric Wheeled Portable Compressor
description
- The DEWALT®, D55146, heavy duty 4.5 Gallon, 225-PSI wheeled compressor is an oil-free compressor that delivers 5.0 CFM at 90-PSI and 10-in pneumatic wheels that allow for easy transportation around the jobsite. This compressor is perfect for supporting roofing and framing nailers as well as multiple finish and trim nailers.
features
- 225-PSI max pressure provides a user with 80% more usable air than the industry leader
- 5.0 SCFM at 90-PSI allows the compressor to recover quickly after its initial tank charge
- Vertical stand feature allows a user to save space by transporting or storing the compressor in a vertical position
- 78 dBA operational noise level for a quieter work environment (tested per ISO3477)
- 1-year free service contract
- 1-year warranty
- 30-day money back guarantee
- Independently certified to applicable standards
- 10-in pneumatic wheels allow for easy transportation around the jobsite
- Efficient high-pressure technology allows for longer pump and motor life
- Oil-free, maintenance-free pump, for convenient use
- Efficient high pressure motor allows the compressor to be run with an extension cord (12-gal or heavier, 50-ft or less) due to consistent amp draw requirement of the compressor
| Stages | 1 |
| Tank Size | 4 1/2 gal |
| Package Type | Box |
| Tank Type | Horizontal |
| Phase | Single Phase |
| Width | 23 in |
| Compressor Type | Portable |
| Voltage/Phase | 120/1 |
| Length | 33 1/2 in |
| Compressor Design | Tank Only |
| Air Flow @ Pressure | 5.2 ft3/min @ 90 psi |
| Engine | Dewalt |
| Driver | Electric |
| Wheel Type | Heavy Duty |
| Voltage Rating | 120 |
| RPM | 1750 rpm |
| Pressure [Max] | 200 psi |
| Height | 15 in |
| Weight | 90.0 LB |
| EAN or UPC | 28877562124 |

