- Heavy-Duty 1.1 HP Continuous 4 Gallon Electric Hand Carry Compressor
description
- The DEWALT D55151 hot dog compressor has all the power of a large compressor, but constructed as a smaller, lighter unit. It delivers 3.2 cubic feet per minute at 100 PSI and is durably built with oil-lubricated cast-iron cylinder. Included with the hot dog compressor are a 2/8-in regulator and an initial fill of DEWALT synthetic air compressor oil.
features
- 3.2 CFM delivered at 100 PSI pump enables quick recovery
- Oil lubricated pump improves durability
- Cast iron cylinder enhances pump life
- Independently certified to applicable standards
- Lightweight design for easy use and handling in a variety of orientations
- High-flow regulator for increased performance
- Dual soft start valves assist in cold weather start-up
- 4-gal twin stack tank design proven acceptance in the market
| Voltage Rating | 120 |
| Height | 16 3/4 in |
| Voltage/Phase | 120/1 |
| HP [Max] | 1 1/10 hp |
| Length | 18 1/2 in |
| Air Consumption | 3.2 ft3/min |
| Pump Speed | 3,400 rpm |
| Tank Size | 4 gal |
| Operating Pressure [Max] | 100 psi |
| Drive Type | Direct |
| Weight | 65.5 LB |
| EAN or UPC | 28877366869 |

