- Heavy-Duty 1.1 HP Continuous 4 Gallon Electric Hand Carry Compressor w/ Control Panel
| Tank Size | 4 gal |
| HP [Max] | 1 1/10 hp |
| Voltage/Phase | 120/1 |
| Drive Type | Direct |
| Pump Speed | 3,400 rpm |
| Voltage Rating | 120 |
| Weight | 72.0 LB |
| Tank Size | 4 gal |
| HP [Max] | 1 1/10 hp |
| Voltage/Phase | 120/1 |
| Drive Type | Direct |
| Pump Speed | 3,400 rpm |
| Voltage Rating | 120 |
| Weight | 72.0 LB |