- Heavy-Duty 1.1 HP Continuous 4 Gallon Electric Hand Carry Compressor
features
- 125 max. psi pump for long air tool performance
- Greater scfm provides rapid recovery time
- Oil-lubricated pump improves durability
- Cast iron cylinder enhances pump life
- High flow regulator and quick-connect couplers allow for increased performance
- Twin stack tank design
- Dual soft start valves assist in cold weather start-up
- Does not contain any ozone-depleting substances
includes
- DeWALT® compressor oil
| Phase | Single Phase |
| Driver | Electric |
| Engine | Dewalt |
| Package Type | Box |
| Compressor Design | Tank Only |
| Air Flow @ Pressure | 4 ft3/min @ 90 psi |
| Tank Type | Twin |
| Voltage/Phase | 120/1 |
| Tank Size | 4 gal |
| RPM | 3400 rpm |
| Height | 16 3/4 in |
| Compressor Type | Portable |
| Stages | 1 |
| Voltage Rating | 120 |
| Length | 18 in |
| Weight | 66.0 LB |
| EAN or UPC | 28877355146 |


