- Heavy-Duty 3-1/2"
- 31 Degrees Clipped Head Framing Nailer/Compressor Combo Kit
features
- Oil-lubricated pump improves durability
- Cast iron cylinder enhances pump life
- High flow regulator and quick-connect couplers allow for increased performance
- Twin stack tank design
- Dual soft start valves assist in cold weather start-up
- Nailer: 12 3/4" height allows for toenailing in confined areas
- Nailer: unique engine design generates power to bury nails in both standard framing lumber and engineered lumber with minimal recoil
- Nailer: tool-free, adjustable depth allows for quick and easy depth of drive setting
includes
- 50' x 3/8" (9.52 mm) air hose
- DeWALT® safety glasses
- DeWALT® compressor oil
- Universal quick coupler
- Framer (D51823)
- Electric twin stack compressor (D55153)
| Voltage Rating | 120 VAC |
| Nail Length [Max] | 3.5 in |
| Compressor Part No. | D55153 |
| Nail Length [Min] | 2 in |
| Tank Size | 4 gal |
| Stapler Part No. | None |
| Nailer Part No. | D51823 |
| Weight | 83.65 LB |
| EAN or UPC | 28877554051 |

