- Heavy-Duty 1.1 HP Continuous 4 Gallon Electric Wheeled Bolly-Style Air Compressor w/ Panel
description
- Oil lubricated pump improves durability.
features
- 4.0 CFM delivered at 90 PSI pump provides rapid recovery
- Cast iron cylinder enhances pump life
- 10-in pneumatic wheel and handle kit for ease of mobility
- Top load panel with positioning holes allows unit to transport loads up to 100 lbs
- High-flow regulator for increased performance
- Run multiple tools from dual universal quick couplers
- Ball valve drain allows for quick and thorough tank draining
- Convenient cord wrap for easy storage
- Dual soft start valves assist in cold weather start-up
| Voltage/Phase | 120/1 |
| Voltage Rating | 120 |
| Length | 22 in |
| Air Consumption | 3.8 ft3/min |
| HP [Max] | 1 1/10 hp |
| Height | 23 in |
| Tank Size | 4 gal |
| Drive Type | Direct |
| Pump Speed | 3,400 rpm |
| Operating Pressure [Max] | 90 psi |
| Weight | 95.0 LB |
| EAN or UPC | 28877562551 |

