- 15 gal
- 120 Volt
- Heavy-Duty Electric Wheeled Portable Workshop Compressor
- 1 1/2 hp Motor
- 1,750 rpm Pump Speed
description
- The DEWALT heavy-duty 200 PSI portable air compressor is a powerful yet quiet portable air compressor with a quick recovery time and an oil-free, maintenance-free pump that can run with an extension cord. The durable handle makes it easy to roll or carry this portable air compressor and doubles as a hose wrap. Other features include a high-flow coupler and air regulator to maximize air-tool run time and a durable metal console with easy-to-read gauges.
features
- 200 PSI max pressure allows for longer air tool run time
- 4.8 SCFM at 90 PSI allows for quick compressor recovery time
- 78 dBA (tested per ISO3744) operational noise level for a quieter work environment
- Oil free, maintenance free pump for convenient use
- Efficient high pressure motor allows the compressor to be run with an extension cord (12 Ga. or heavier, 50 ft. or less) due to consistent amp draw requirements of the compressor
- Compact design allows for the compressor to be easily moved, transported, and stored
- Robust dual purpose handle provides additional protection to the compressor along with serving as a hose wrap
- Metal console panel provides a display area as well as protects the gauges, couplers, and regulator
- Wide track, semi-pneumatic tires allow for additional stability, easy movement, and no tire maintenance
| Length | 39.630 in |
| Compressor Type | Portable |
| Tank Type | Horizontal |
| Voltage/Phase | 120/1 |
| Model | Workshop |
| Engine | Dewalt |
| RPM | 1750 rpm |
| Air Flow @ Pressure | 4.8 ft3/min @ 100 psi |
| Pressure [Max] | 200 psi |
| Tank Size | 15 gal |
| Voltage Rating | 120 |
| Phase | Single Phase |
| Compressor Design | Workshop |
| Package Type | N/A |
| Driver | Electric |
| Height | 30 in |
| Weight | 97.6 LB |
| EAN or UPC | 28877575223 |


