- Heavy-Duty 200 PSI 15 Gallon 120V Electric Wheeled Portable Workshop Compressor
description
- The DEWALT® D55168, heavy duty 15 Gallon, 225 PSI wheeled compressor is an oil-free compressor that delivers 5.4 CFM at 90 PSI, with an efficient, high-pressure technology that allows for longer tool runtime and increased pump/motor life. This compressor is perfect for powering a dual-action sander or a random orbit sander, or fastening using impact wrenches and ratchet wrenches, or powering grinders, cut-off tools, and reciprocating saws. Also useful in supplying power for spray guns in painting, gluing, or lacquering applications. Compact design allows for easy transport and storage.
features
- 5.0-SCFM at 90-PSI allows the compressor to recover quickly after its initial tank charge is exhausted
- 225-PSI max tank storage pressure allows for longer air tool run times
- EHP efficient high pressure technology to deliver exceptional air tool run times
- 78 dBA operational noise level creates a quieter work environment
- Oil free, maintenance free pump for convenient use
- Capable of running with an extension cord (12-gauge or heavier, 50-ft or less), due to the consistent amp draw requirement of the compressor
- Compact design allows the compressor to be easily moved, transported and stored
- Metal console protects the gauges, coupler, and regulator
- 2-in gauges allow for easy to read surface
- 1-year free service contract
- 1-year warranty
- 30-day money back guarantee
| Height | 44 3/4 in |
| Width | 22 in |
| Compressor Type | Portable |
| Compressor Design | Tank Only |
| Engine | Dewalt |
| Voltage/Phase | 120/1 |
| Pressure [Max] | 200 psi |
| Tank Size | 15 gal |
| Phase | Single Phase |
| RPM | 1750 rpm |
| Tank Type | Vertical |
| Voltage Rating | 120 |
| Length | 24 1/2 in |
| Package Type | Box |
| Driver | Electric |
| Stages | 1 |
| Weight | 104.0 LB |
| EAN or UPC | 28877575544 |


