- Heavy-Duty 4 HP 4 Gallon Gas Hand Carry Compressor w/ Control Panel
| Voltage/Phase | N/A |
| Engine | Honda |
| Pump Speed | 3,450 rpm |
| HP [Max] | 4 hp |
| Drive Type | Direct |
| Tank Size | 4 1/2 gal |
| Driver | Gas |
| Weight | 69.0 LB |
| EAN or UPC | 28877333366 |
| Voltage/Phase | N/A |
| Engine | Honda |
| Pump Speed | 3,450 rpm |
| HP [Max] | 4 hp |
| Drive Type | Direct |
| Tank Size | 4 1/2 gal |
| Driver | Gas |
| Weight | 69.0 LB |
| EAN or UPC | 28877333366 |