- Heavy-Duty 5.5 HP 8 Gallon Gas Wheeled Portable Compressor
| Driver | Gas |
| Voltage/Phase | N/A |
| Tank Size | 8 gal |
| Pump Speed | 1,200 rpm |
| HP [Max] | 5 1/2 hp |
| Drive Type | Belt |
| Engine | Honda |
| Weight | 203.0 LB |
| EAN or UPC | 28877354545 |
| Driver | Gas |
| Voltage/Phase | N/A |
| Tank Size | 8 gal |
| Pump Speed | 1,200 rpm |
| HP [Max] | 5 1/2 hp |
| Drive Type | Belt |
| Engine | Honda |
| Weight | 203.0 LB |
| EAN or UPC | 28877354545 |