- Heavy-Duty 5.5 HP
- 10.5 Gallons
- 150 PSI Gas Wheeled Portable Compressor w/ Roll Cage
| Tank Size | 10 1/2 gal |
| Pump Speed | 1,025 rpm |
| Drive Type | Belt |
| HP [Max] | 5 1/2 hp |
| Driver | Gas |
| Weight | 265.0 LB |
| EAN or UPC | 28877506258 |
| Tank Size | 10 1/2 gal |
| Pump Speed | 1,025 rpm |
| Drive Type | Belt |
| HP [Max] | 5 1/2 hp |
| Driver | Gas |
| Weight | 265.0 LB |
| EAN or UPC | 28877506258 |