- Heavy-Duty 9 HP 17 Gallon Gas Wheeled Portable Compressor
| HP [Max] | 9 hp |
| Tank Size | 17 gal |
| Driver | Gas |
| Voltage/Phase | N/A |
| Pump Speed | 890 rpm |
| Drive Type | Belt |
| Engine | Honda |
| Weight | 286.0 LB |
| EAN or UPC | 28877354569 |
| HP [Max] | 9 hp |
| Tank Size | 17 gal |
| Driver | Gas |
| Voltage/Phase | N/A |
| Pump Speed | 890 rpm |
| Drive Type | Belt |
| Engine | Honda |
| Weight | 286.0 LB |
| EAN or UPC | 28877354569 |