- Heavy-Duty 3 HP 17 Gallon Electric Wheeled Portable Compressor w/ Dual Control
| Drive Type | Belt |
| Tank Size | 17 gal |
| Pump Speed | 800 rpm |
| HP [Max] | 3 hp |
| Weight | 298.0 LB |
| EAN or UPC | 28877366968 |
| Drive Type | Belt |
| Tank Size | 17 gal |
| Pump Speed | 800 rpm |
| HP [Max] | 3 hp |
| Weight | 298.0 LB |
| EAN or UPC | 28877366968 |