- Heavy-Duty 2 HP 8 Gallon Electric Wheeled Portable Compressor w/ Dual Voltage & Dual Control
| Drive Type | Belt |
| HP [Max] | 2 hp |
| Tank Size | 8 gal |
| Pump Speed | 1,070 rpm |
| Weight | 215.0 LB |
| EAN or UPC | 28877370958 |
| Drive Type | Belt |
| HP [Max] | 2 hp |
| Tank Size | 8 gal |
| Pump Speed | 1,070 rpm |
| Weight | 215.0 LB |
| EAN or UPC | 28877370958 |